Pipe Nipple, 1 x 10", SCH40, Black, Steel

Item #: 1067771

Cat #: ZNB0510

UPC: 082647108776

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108776, ZNB0510

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Length: 10 in
Diameter: 1 in
Material: Steel
Color: Black
Length: 10 in

Customer Reviews

No reviews for this product
(0)