Pipe Nipple, 1 x 9", SCH40, Black, Steel

Item #: 1067769

Cat #: ZNB059

UPC: 082647109438

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109438, ZNB059

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Length: 9 in
Diameter: 1 in
Material: Steel
Color: Black
Length: 9 in

Customer Reviews

No reviews for this product
(0)