Pipe Nipple, 1 x 7", SCH40, Black, Steel
Item #: 1067767
Cat #: ZNB057
UPC: 082647110540
Documents & Guides
Pipe Nipple, 1 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Sign In or Register to view pricing and more.
Overview
Pipe Nipple, 1 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110540, ZNB057
Specifications
Diameter: | 1 in |
Length: | 7 in |
Color: | Black |
Material: | Steel |
Diameter: | 1 in |
Color: | Black |
Length: | 7 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)