![Pipe Nipple, 1 x 6", SCH40, Black, Steel Pipe Nipple, 1 x 6", SCH40, Black, Steel](https://rexel-cdn.com/products/matnznb03climage.jpg?i=2C9E534C-97B7-48F9-846A-D8376A771295&f=420)
Pipe Nipple, 1 x 6", SCH40, Black, Steel
Item #: 1067766
Cat #: ZNB056
UPC: 082647111585
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111585, ZNB056
Specifications
Diameter: | 1 in |
Length: | 6 in |
Color: | Black |
Material: | Steel |
Diameter: | 1 in |
Color: | Black |
Length: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)