![Pipe Nipple, 1 x 5-1/2", SCH40, Black, Steel Pipe Nipple, 1 x 5-1/2", SCH40, Black, Steel](https://rexel-cdn.com/products/matnznb03climage.jpg?i=BDF66FDB-1B09-42DA-8677-FC8136859F73&f=420)
Pipe Nipple, 1 x 5-1/2", SCH40, Black, Steel
Item #:
1067765
Cat #:
ZNB05512
UPC:
082647108912
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108912, ZNB05512
Specifications
Diameter: | 1 in |
Color: | Black |
Material: | Steel |
Length: | 5 1/2 in |
Diameter: | 1 in |
Material: | Steel |
Color: | Black |
Length: | 5 1/2 in |
Customer Reviews
No reviews for this product
(0)