Pipe Nipple, 1 x 5", SCH40, Black, Steel

Item #: 1067763

Cat #: ZNB055

UPC: 082647112018

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647112018, ZNB055

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Length: 5 in
Diameter: 1 in
Material: Steel
Color: Black
Length: 5 in

Customer Reviews

No reviews for this product
(0)