Pipe Nipple, 1 x 2-1/2", SCH40, Black, Steel
Item #: 1067754
Cat #: ZNB05212
UPC: 082647111325
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111325, ZNB05212
Specifications
Diameter: | 1 in |
Length: | 2 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 1 in |
Color: | Black |
Length: | 2 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)