Pipe Nipple, 2-1/2 x 4", SCH40, Black, Steel

Item #: 1067747

Cat #: ZNB094

UPC: 082647109056

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2-1/2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2-1/2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109056, ZNB094

Specifications

Color: Black
Length: 4 in
Material: Steel
Diameter: 2 1/2 in
Color: Black
Material: Steel
Length: 4 in
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)