Pipe Nipple, 1-1/4 x 4-1/2", SCH40, Black, Steel

Item #: 1067713

Cat #: ZNB06412

UPC: 082647109810

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/4 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1-1/4 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109810, ZNB06412

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 4 1/2 in
Material: Steel
Diameter: 1 1/4 in
Length: 4 1/2 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)