
Pipe Nipple, 1-1/4 x 4", SCH40, Black, Steel
Item #: 1067710
Cat #: ZNB064
UPC: 082647109230
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/4 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1-1/4 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109230, ZNB064
Specifications
Diameter: | 1 1/4 in |
Color: | Black |
Length: | 4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Length: | 4 in |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)