Nipple, Pre-Cut, 1 x 72", SCH40, Black, Steel

Item #: 1067482

Cat #: NB0572

UPC: 082647043930

Sign In or Register to view pricing and more.
Documents & Guides
Nipple, Pre-Cut, 1 x 72 Inch, Schedule 40, Black, Welded Steel

Overview

Nipple, Pre-Cut, 1 x 72 Inch, Schedule 40, Black, Welded Steel
Also known as: 082647043930, NB0572

Specifications

Diameter: 1 in
Length: 72 in
Color: Black
Material: Steel
Diameter: 1 in
Color: Black
Length: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)