Nipple, Pre-Cut, 1 x 30", SCH40, Black, Steel

Item #: 1067424

Cat #: NB0530

UPC: 082647043817

Sign In or Register to view pricing and more.
Documents & Guides
Nipple, Pre-Cut, 1 x 30 Inch, Schedule 40, Black, Welded Steel

Overview

Nipple, Pre-Cut, 1 x 30 Inch, Schedule 40, Black, Welded Steel
Also known as: 082647043817, NB0530

Specifications

Diameter: 1 in
Length: 30 in
Color: Black
Material: Steel
Diameter: 1 in
Color: Black
Length: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)