![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![3/8-Inch Torque Wrench Square Drive 14-Inch Length 3/8-Inch Torque Wrench Square Drive 14-Inch Length](https://rexel-cdn.com/products/4.jpg?i=50F33BF4-EA80-4657-A404-B308A979F8A9&f=420)
3/8-Inch Torque Wrench Square Drive 14-Inch Length
Item #: 106661
Cat #: 57000
UPC: 092644570001
Sign In or Register to view pricing and more.
Documents & Guides
3/8-Inch Torque Wrench Square Drive, 10 to 100 ft. lb. (13.6 to 135.6 Nm) Range, 0.375-Inch Drive Size, 14.125-Inch Overall Length
Overview
3/8-Inch Torque Wrench Square Drive, 10 to 100 ft. lb. (13.6 to 135.6 Nm) Range, 0.375-Inch Drive Size, 14.125-Inch Overall Length
Klein's Torque-Sensing Wrenches are micro-adjustable for increased accuracy. They are easy to read and adjust with a quick release lever. Rely on this torque wrench to tighten your bolts to the best spec possible.
Also known as: 092644570001, 57000
Specifications
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)