Pipe Elbow, 90°, 5", Black, Malleable Iron

Item #: 1066405

Cat #: ZMBL9012

UPC: 082647135871

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Elbow, 90 Degree, 5 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 90 Degree, 5 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647135871, ZMBL9012

Specifications

Material: Malleable Iron
Color: Black
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in
Color: Black

Customer Reviews

No reviews for this product
(0)