RECPT, SB, 30A 125/250V, 3P3W, FLNG, BK

Item #: 106634

Cat #: RR330F

UPC: 883778100796

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-30R, Flush Mount, Black

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-30R, Flush Mount, Black
Also known as: 883778100796, RR330F

Specifications

Type: ReceptacleNon-Grounding, Dryer
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: ReceptacleNon-Grounding, Dryer
Volts AC: 120, 240
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 10-30R

Customer Reviews

No reviews for this product
(0)