RECPT, SB, 30A 125/250V, 3P3W, SURF, BK

Item #: 106614

Cat #: RR330

UPC: 883778100826

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-30R, Surface Mount, Black

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-30R, Surface Mount, Black
Also known as: 883778100826, RR330

Specifications

Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: Grounding, Receptacle, Industrial Grade
Mounting: Surface
Amps: 30
Volts AC: 120, 240
Color: Black
NEMA Configuration: 10-30R

Customer Reviews

No reviews for this product
(0)