Wish One- Light Medium LED Wall Lantern

Item #: 1066111

Cat #: P6085-2030K9

UPC: 785247193363

Sign In or Register to view pricing and more.
PRO P6085-2030K9 1-17W LED WA

Overview

PRO P6085-2030K9 1-17W LED WA
Also known as: 785247193363, P6085-2030K9

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Volts AC: 120
Wattage: 17
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Wall
Light Technology: LED
Color: Antique Bronze
Wattage: 17
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)