Wish One- Light Small LED Wall Lantern

Item #: 1066109

Cat #: P6084-2030K9

UPC: 785247193325

Sign In or Register to view pricing and more.
Documents & Guides
PRO P6084-2030K9 1-9W LED WAL

Overview

PRO P6084-2030K9 1-9W LED WAL
Also known as: 785247193325, P6084-2030K9

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Volts AC: 120
Wattage: 9
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Wall
Light Technology: LED
Color: Antique Bronze
Wattage: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)