3' 11W T8 LED Lamp, 35K

Item #: 1065977

Cat #: HN-T8-D-36-11W-835-G1

UPC: 815975021376

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED LAMP T8 36IN 11W 2 PIN T8 MEDIUM CRI 80 1450 LUMENS

Overview

LED LAMP T8 36IN 11W 2 PIN T8 MEDIUM CRI 80 1450 LUMENS
Also known as: 815975021376, HN-T8-D-36-11W-835-G1

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 11
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 11
Light Technology: LED
Length: 4 ft, 48 in
Lumens: 1450
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)