This product has been discontinued.
Pin Terminal, vinyl insulated, 12 - 10 A
Item #: 106561
Cat #: PV10-P55-LY
UPC: 074983218141
Documents & Guides
Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, standard package.
Sign In or Register to view pricing and more.
Overview
Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, standard package.
Also known as: 074983218141, PV10-P55-LY
Specifications
Material: | Copper |
Volts AC: | 600 |
Length: | 0.550 in |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Copper |
Length: | 0.550 in |
Allowable Gauge Range: | 12 - 10 |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)