100' 60W Heat Cable

Item #: 106533

Cat #: PSR1100

UPC: 013627069121

Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 100 ft, 120V, 60 Watt.

Overview

Heat Cable, Wet Area, Self-Regulating, Length: 100 ft, 120V, 60 Watt.
Each PSR cable is pre-assembled for quick selection and easy installation. Select from lengths of 6´, 12´, 18´, 24´, 50´, 75´ and 100´ right off the shelf. All cables have a 30" cold lead. PSR accommodates water pipe diameters from ½" to 2½". PSR 120 Vac heating cables have a power indicator light in the plug, visual assurance that the system is energized. Using self-regulating technology, a thermostat is not usually required; the cable can be overlapped if necessary. Self regulating heating cable varies its heat output in relation to the ambient temperature. As the surrounding temperature increases, the heat output of the PSR cable decreases. But when the temperature decreases, the cable heat output increases and provides the heat needed along the length of the cable.
Also known as: 013627069121, PSR1100

Specifications

Volts AC: 120
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 120
Type: Self-Regulating
Wattage: 5w/ft

Customer Reviews

No reviews for this product
(0)