Electric Baseboard Heater, 1250W, 208V, 5', White

Item #: 1065317

Cat #: 5F1250-8W

UPC: 027418119544

Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard Heater, 1250W, 208V, 5', White *Cadet Part # 11954-1*

Overview

Electric Baseboard Heater, 1250W, 208V, 5', White *Cadet Part # 11954-1*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418119544, 5F1250-8W

Specifications

Length: 60 in
Color: White
Volts AC: 208
Wattage: 1250
Mounting: Wall
Length: 60 in
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 1250

Customer Reviews

No reviews for this product
(0)