LED Lensed Striplight, 4', 5000K, 120-277V

Item #: 1065268

Cat #: LCL4-50HL-EU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4 Foot, 5000K, 6100 Lumen, 120-277 Volt

Overview

LED Striplight, 4 Foot, 5000K, 6100 Lumen, 120-277 Volt
The LCL striplight is an excellent choice for back-of-house, stairwells, utility areas, storage and anywhere that a direct view of the LED is not desired.
Also known as: LCL4-50HL-EU

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 55
Length: 4 ft
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)