Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Rust Patina

Item #: 1065100

Cat #: 1004RP

UPC: 783209100435

Sign In or Register to view pricing and more.
Documents & Guides
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location

Overview

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Also known as: 783209100435, 1004RP

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 60
Family / Style: Westlake 
Color: Rust Patina 
Material: Die Cast Aluminum
Wattage: 60
Color: Rust Patina 
Base: Medium Screw (E26)
Family / Style: Westlake 

Customer Reviews

No reviews for this product
(0)