Weatherproof Cover, 4-1/8" Diameter, (3) 1/2" Outlets, Aluminum

Item #: 10651

Cat #: DSS-3-WH

UPC: 042269810624

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Cover, (3) 1/2 Inch, Diameter: 4-1/8 Inch, With Gasket, Screws, and Plugs, White, Aluminum, Accommodates Lampholders/Photocells

Overview

Weatherproof Round Cover, (3) 1/2 Inch, Diameter: 4-1/8 Inch, With Gasket, Screws, and Plugs, White, Aluminum, Accommodates Lampholders/Photocells
Also known as: 042269810624, DSS-3-WH

Specifications

Mounting: Vertical, Horizontal
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Material: Aluminum
Number of Threaded Outlets: 3
Color: White
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)