81W LED Wallpack, 50K

Item #: 1064799

Cat #: XTOR8BRL-PC1

UPC: 080083774876

Sign In or Register to view pricing and more.
Crosstour MAXX, LED 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour MAXX, LED 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 120V PC
Also known as: 080083774876, XTOR8BRL-PC1

Specifications

Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Type: Wall Mount
Wattage: 81
Color: Carbon Bronze
Type: Wall Mount
Color Temperature: 5000 (Bright White)
Wattage: 81

Customer Reviews

No reviews for this product
(0)