Puck Light, Halogen, 20W, 12V, Brushed Nickel

Item #: 106415

Cat #: HR-88-BN

UPC: 790576032955

Sign In or Register to view pricing and more.
Documents & Guides
Puck Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-3/8 inch, Color: Brushed Nickel

Overview

Puck Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-3/8 inch, Color: Brushed Nickel
Also known as: 790576032955, HR-88-BN

Specifications

Volts AC: 12
Color: Brushed Nickel
Wattage: 20
Diameter: 2 5/8 in
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Color: Brushed Nickel
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)