Plenum Rated Local Network Cable, RJ45, Green, 35'

Item #: 1063556

Cat #: LMRJ-P35

UPC: 754182939329

Documents & Guides
Plenum Rated Local Network Cable, RJ45, Green, 35'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plenum Rated Local Network Cable, RJ45, Green, 35'
Also known as: 754182939329, LMRJ-P35

Specifications

Gauge: 24 AWG
Color: Green
Conductors: 4 Pair
Jacket: Plenum
Length: 35 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 35 ft
Color: Green
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)