
P/S PLUG 3W 60A 250V WT
Item #: 106349
Cat #: PS360P6-W
UPC: 785007840056
Documents & Guides
Double pole, Three wire, Pin and Sleeve Plug. 6 amp, 240 vac.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Double pole, Three wire, Pin and Sleeve Plug. 6 amp, 240 vac.
Also known as: 785007840056, PS360P6-W
Specifications
Phase: | 3 |
Color: | Black |
Material: | Thermoplastic |
Amps: | 60 |
Type: | Pin &, amp |
Phase: | 3 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)