PANDUCT Wiring Duct Cover, 6" x 6', PVC, Black

Item #: 1063306

Cat #: C6BL6

UPC: 613056235472

Sign In or Register to view pricing and more.
Wiring Duct Cover, Lead-free PVC, Black, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, Lead-free PVC, Black, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 613056235472, C6BL6

Specifications

Color: Black
Material: PVC
Width: 6 in
Length: 6 ft
Color: Black
Width: 6 in
Material: PVC
Length: 6 ft

Customer Reviews

No reviews for this product
(0)