6f1500-8w Bb 1500w 208v Wht

Item #: 1063187

Cat #: 6F1500-8W

UPC: 027418119643

Sign In or Register to view pricing and more.
Documents & Guides
Cadet 6f15008w 208v White Bb *Cadet Part # 11964*

Overview

Cadet 6f15008w 208v White Bb *Cadet Part # 11964*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418119643, 6F1500-8W

Specifications

Wattage: 1500
Length: 72 in
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 1500
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 208

Customer Reviews

No reviews for this product
(0)