RECEP DUP 20A COMMER ISOL GRD OR

Item #: 106176

Cat #: IG5362

UPC: 785007045345

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Orange

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Orange
Also known as: 785007045345, IG5362

Specifications

Type: Receptacle, Isolated Ground, Commercial Grade, Single Receptacle, Duplex
Color: Brown, Orange
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Type: Receptacle, Isolated Ground, Commercial Grade, Single Receptacle, Duplex
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120/125
Color: Brown, Orange
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)