
Carbon Monoxide Alarm
Item #: 1061598
Cat #: 21010073
UPC: 047871100736
Documents & Guides
Carbon Monoxide Alarm, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
Sign In or Register to view pricing and more.
Overview
Carbon Monoxide Alarm, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
Also known as: 047871100736, 21010073
Specifications
Height: | 2 3/4 in |
Color: | White |
Width: | 4 1/2 in |
Depth: | 1 1/2 in |
Type: | Battery Operated |
Height: | 2 3/4 in |
Width: | 4 1/2 in |
Type: | Battery Operated |
Color: | White |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)