![LED Wallpack, 40W, 50K, 120-277V LED Wallpack, 40W, 50K, 120-277V](https://rexel-cdn.com/products/lmkwpl4a.jpg?i=BEA01077-FED3-4FC6-88AE-B374E45F1D8B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wal-Pak, LED, 32 Watt, 4199 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
Overview
Wal-Pak, LED, 32 Watt, 4199 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
Also known as: 080083751365, WPL4B
Specifications
Type: | Wallpack |
Wattage: | 40 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)