Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic

Item #: 106149

Cat #: 9331-E

UPC: 085339102359

Sign In or Register to view pricing and more.
Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Cubic Inches: 14, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Cubic Inches: 14, Non-Metallic
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps bulk packed
Also known as: 085339102359, 9331-E

Specifications

Mounting: Clamp, Ears
Gangs: 1
Depth: 2 1/2 in
Width: 2 3/8 in
Height: 3 1/4 in
Cubic Inches: 14 in³
Mounting: Clamp, Ears
Depth: 2 1/2 in
Height: 3 1/4 in
Gangs: 1
Width: 2 3/8 in
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)