

KLEIN JTH6M10 10 mm Hex Journeyman
Item #: 1061460
Cat #: JTH6M10
UPC: 092644337352
Documents & Guides
KLE JTH6M10 10 MM HEX JOURNE
Sign In or Register to view pricing and more.
No associated products found.
Overview
KLE JTH6M10 10 MM HEX JOURNE
Also known as: 092644337352, JTH6M10
Specifications
Type: | Hex Key, T-Handle |
Standards: | California Proposition 65 |
Type: | Hex Key, T-Handle |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)