Weather/Tamper Resistant Duplex Receptacle, 15A, 125V, Light Almond

Item #: 106089

Cat #: 3232-TRWRLA

UPC: 785007241761

Sign In or Register to view pricing and more.
Documents & Guides
Weather/Tamper Resistant Duplex, 15A, 125V, Light Almond, NEMA 5-15R,

Overview

Weather/Tamper Resistant Duplex, 15A, 125V, Light Almond, NEMA 5-15R,
Also known as: 785007241761, 3232-TRWRLA

Specifications

Color: Light Almond
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)