3-1/2" Round Ceiling/Fixture Box, Nail-On, NM

Item #: 106076

Cat #: 9336-NK

UPC: 085339102717

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs. Includes: Nails
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs. Includes: Nails
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339102717, 9336-NK

Specifications

Depth: 2 3/8 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 16 in³
Depth: 2 3/8 in
Mounting: Nail On
Material: Fiberglass
Cubic Inches: 16 in³

Customer Reviews

No reviews for this product
(0)