
2-1/2IN X 12IN PVC COATED NIPPLE
Item #: 1060270
Cat #: PV2512CN00
UPC: 847656055639
Documents & Guides
No Documents Available
2-1/2IN X 12IN PVC COATED NIPPLE
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-1/2IN X 12IN PVC COATED NIPPLE
Also known as: 847656055639, PV2512CN00
Specifications
Length: | 12 in |
Color: | Black |
Diameter: | 2 1/2 in |
Material: | PVC Coated Steel |
Length: | 12 in |
Diameter: | 2 1/2 in |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)