Journeyman Leather Utility Gloves, Extra Large

Item #: 1060143

Cat #: 40228

UPC: 092644402289

Sign In or Register to view pricing and more.
Documents & Guides
Journeyman Leather Utility Gloves, Extra Large, Durable and Comfortable, Open Cuff for Quick On/Off, Durahide Palm and Leather First Fingers for Durability, Stretch Back for Extra Comfort and Flexibility

Overview

Journeyman Leather Utility Gloves, Extra Large, Durable and Comfortable, Open Cuff for Quick On/Off, Durahide Palm and Leather First Fingers for Durability, Stretch Back for Extra Comfort and Flexibility
Also known as: 092644402289, 40228

Specifications

Color: Brown
Material: Leather
Size: XL
Type: Utility, Glove
Standards: California Proposition 65
Color: Brown
Size: XL
Standards: California Proposition 65
Material: Leather
Type: Utility, Glove

Customer Reviews

No reviews for this product
(0)