Stringlight, Heavy Duty, 14/3 SJTW 300V, 15A/120V, 100'

Item #: 1059835

Cat #: 143100Y-2

UPC: 782862562192

Sign In or Register to view pricing and more.
Documents & Guides
Stringlight, Heavy Duty, 14/3 SJTW, 300 Volt, 15 Amp/120 Volt, 100 Foot, Navy

Overview

Stringlight, Heavy Duty, 14/3 SJTW, 300 Volt, 15 Amp/120 Volt, 100 Foot, Navy
Also known as: 782862562192, 143100Y-2

Specifications

Length: 100 ft
Amps: 15
Length: 100 ft
Amps: 15

Customer Reviews

No reviews for this product
(0)