This product has been discontinued.
![Tamper/Weather Resistant GFCI, 15A, 125V, Ivory Tamper/Weather Resistant GFCI, 15A, 125V, Ivory](https://rexel-cdn.com/products/image.jpg?i=A3D082FF-E6DC-41B2-BB91-E5303BA45C9B&f=420)
Tamper/Weather Resistant GFCI, 15A, 125V, Ivory
Item #:
105982
Cat #:
1595-TRWRI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI, 15A, 125V, IvoryTamper/Weather Resistant GFCI Receptacle, 15A, 125V, Ivory
Overview
Tamper/Weather Resistant GFCI, 15A, 125V, IvoryTamper/Weather Resistant GFCI Receptacle, 15A, 125V, Ivory
Also known as: 1595-TRWRI
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator, Weather Resistant |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator, Weather Resistant |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)