This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, Light Almond
Item #: 105974
Cat #: 1595-TRWRLA
UPC: 785007240979
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Light Almond.
Overview
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Light Almond.
Also known as: 785007240979, 1595-TRWRLA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)