This product has been discontinued.

LED Undercabinet Fixture, 17 Watt, 1176 Lumen, 3000K, White
Item #: 1058868
Cat #: KNOOK32YW
UPC: 019813491295
Documents & Guides
LED Undercabinet Fixture, 17 Watt, 1176 Lumen, 3000K, 95 CRI, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Undercabinet Fixture, 17 Watt, 1176 Lumen, 3000K, 95 CRI, White
Also known as: 019813491295, KNOOK32YW
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 17 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 17 |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)