This product has been discontinued.

LED Undercabinet Fixture, 14 Watt, 820 Lumen, 3000K, White
Item #: 1058866
Cat #: KNOOK24YW
UPC: 019813491257
Documents & Guides
LED Undercabinet Fixture, 14 Watt, 820 Lumen, 3000K, 95 CRI, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Undercabinet Fixture, 14 Watt, 820 Lumen, 3000K, 95 CRI, White
Also known as: 019813491257, KNOOK24YW
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 14 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 14 |
Customer Reviews
No reviews for this product
(0)