This product has been discontinued.

LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, White
Item #: 1058865
Cat #: KNOOK16YW
UPC: 019813491219
Documents & Guides
LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, 94 CRI, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, 94 CRI, White
Also known as: 019813491219, KNOOK16YW
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Light Technology: | LED |
Wattage: | 10 |
Color: | White |
Customer Reviews
No reviews for this product
(0)