MCB UL489 2-POLE 50A D-TRIP TYPE NSJ

Item #: 1058785

Cat #: 5SJ4250-8HG41

UPC: 754554939087

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 2-POLE 50A D-TRIP TYPE NSJ

Overview

MCB UL489 2-POLE 50A D-TRIP TYPE NSJ
Also known as: 754554939087, 5SJ4250-8HG41

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)