![Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Fog White Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Fog White](https://rexel-cdn.com/products/legrand-2800-fw.jpg?i=C3530FFA-ABC2-4D36-8FCF-BE36BAF087A4&f=420)
Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Fog White
Item #: 1058636
Cat #: 2800-FW
UPC: 786776088335
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Fog White. Sold by foot in increments of 6.
Overview
Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Fog White. Sold by foot in increments of 6.
Also known as: 786776088335, 2800-FW
Specifications
Height: | 1/2 in |
Width: | 1 in |
Color: | Fog White |
Material: | PVC |
Length: | 6 ft |
Height: | 1/2 in |
Color: | Fog White |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)