2' 8W T8 LED Lamp, 41K

Item #: 1058557

Cat #: T8U241-8

UPC: 817306020683

Sign In or Register to view pricing and more.
Documents & Guides
8W DLC T8 2FT 4100K WITH/WITHOUT BALLAST

Overview

8W DLC T8 2FT 4100K WITH/WITHOUT BALLAST
Also known as: 817306020683, T8U241-8

Specifications

Lumens: 1000
Color Temperature: 4100 (Cool White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Wattage: 8
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 1000
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 8
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)