Non-Metallic, External Elbow, PN03 Series. 1-5/8" Length, PVC, Fog White

Item #: 1058251

Cat #: PN03F18V

UPC: 786776015317

Sign In or Register to view pricing and more.
Non-Metallic, External Elbow, PN03 Series. Size: 1-5/8" Length. PVC, Ivory.

Overview

Non-Metallic, External Elbow, PN03 Series. Size: 1-5/8" Length. PVC, Ivory.
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015317, PN03F18V

Specifications

Color: Ivory
Length: 1 5/8 in
Color: Ivory
Length: 1 5/8 in

Customer Reviews

No reviews for this product
(0)